Precision balances, Adventurer®
Anbieter: OHAUS
Zertifikate
Über diesen Artikel
A range of balances with multiple features, but uncomplicated weighing capabilities, provide the user with rapid, accurate results for routine weighing and measurement activities. Applications include weighing, formulation, dynamic weighing, parts counting, totalisation, density determination, check weighing and percentage weighing. Stabilisation times are typically less than two seconds.
- Stability, accuracy and fast operation
- Wide viewing angle colour touch screen (109 mm) for quick access to nine application modes
- Dual USB ports (front and rear) with GLP/GMP tracking
- 17 weighing units
- Choice of balances with external calibration only or with AutoCal™ as additional feature
- Two-piece, draft shield side doors provide good access and reduce footprint requirement when doors are open (0,001 g models only)
- LIMS compatibility
Ordering information: For the full range of available accessories please contact Avantor.
Delivery: Supplied with AC adapter.
Caution: Model with suffix /E are external calibration only.
Zugehörige Informationen
Frequently Bought Together