Packaging Buckets, Hobbocks
Hobbock bucket with two side-mounted handles and lid, White, 32,2 L, 370 mm, 420 mm
SEMA5969
: SEMADENI
White, very sturdy round hobbock buckets with UN approval. Made from Polyethylene (HDPE).
- Tight-closing, difficult to re-open, snap-on lid
- Bucket 5 L with metal handle
- Bucket 32,2 L with two side-mounted handles
Suitable for food packaging.
- Capacity:32,2 L
- Colour:White
- Description:Hobbock bucket with two side-mounted handles and lid
- Height:420 mm
- Seq:02
- Ø:370 mm



