Shelf trolleys
Shelf trolley, extra mini, with stabilisation rods, 340×450×705 mm, 3, White
Catalog # NEOL2-7041
Supplier: NEOLAB
Jump to:
Product Details & Documents
The small shelf trays with square tubular steel frame are suitable for use in small devices or narrow rooms. The shelves comes with melamine resin coating on all sides which is resistant against disinfectants.
- Rolls: four (50 mm Ø each)
- Load capacity: ∼up to 20 kg
Construction: Steel frame, white varnished.
Specifications
- Colour:White
- Description:Shelf trolley, extra mini, with stabilisation rods
- W×D×H:340×450×705 mm
- Shelves:3
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



