Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Single channel pipettes, variable volume

Single channel pipettes, variable volume

Supplier:   Hach
Single channel pipettes, variable volume
Supplier:  Hach
Certificates
Single channel pipettes, variable volume
Single channel pipettes, variable volume

2 Options Available Below

Product Details & Documents

These piston pipettes are handy, general-purpose microliter pipettes for transferring exact volumes of liquid. They operate on the principle of air expulsion, making use of disposable tips. The volume that is to be pipetted is shown in a clearly visible display on the pipette handle.

  • Fitted with mechanical tip ejector system to prevent possible contamination
  • Pipette is operated by means of the push button at the end of the handle
  • Factory calibrated; no recalibration is needed for routine use
Product Family Options

Product Information

  • Volume
    Availability
    Price
  • 0,2 - 1 ml
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 898.00
    SFr. 898.00
    1 * 1 ST
       SFr. 898.00

  • 1 - 5 ml
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’080.00
    SFr. 1’080.00
    1 * 1 ST
       SFr. 1’080.00

Pipette set

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Incl. one BBP065 pipette (1,0 - 5,0 ml) with 75 tips and one BBP078 pipette (0,2 - 1,0 ml) with 100 tips
    Log in for availability
    Log in for availability
    1 * 1 SET
    1 * 1 SET - SFr. 1’010.00
    SFr. 1’010.00
    1 * 1 SET
       SFr. 1’010.00

Accessories

Product Information

  • Catalog #
    Volume
    For use with
    Packed
    Availability
    Price
  • HACHLYW788
    200 - 1000 µl
    Single channel pipettes BBP078 (0,2 - 1 ml) and BBP163 (1 ml)
    1000 per pack
    Log in for availability
    1 * 1.000 ST - SFr. 709.00

Product Information

  • Catalog #
    Volume
    For use with
    Packed
    Availability
    Price
  • HACHBBP079
    200 - 1000 µl
    Single channel pipettes BBP078 and BBP163 (0,2 - 1 ml)
    100 per pack
    Log in for availability
    1 * 100 ST - SFr. 89.00

Product Information

  • Catalog #
    Volume
    For use with
    Packed
    Availability
    Price
  • HACHBBP072
    1000 - 5000 µl
    Pipette tips (1 - 5 ml) for BBP065, BBP164 and BBP087
    100 per pack
    Log in for availability
    1 * 100 ST - SFr. 136.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.