Order Entry
Switzerland
ContactUsLinkComponent
Cleanroom floor wipes, AlphaWipe®
Cleanroom floor wipes, AlphaWipe®
Catalog # TEXWTX1025
Supplier:  Texwipe
Cleanroom floor wipes, AlphaWipe®
Catalog # TEXWTX1025
Supplier:  Texwipe

Specifications

  • Packed:
    25 wipes/bag, 3 bags/case
  • Description:
    TX1025
  • L×W:
    600×1120 mm
  • Model:
    AlphaWipe®
  • Fibres (>100 µm):
    2000/m²
  • Basis weight:
    158 g/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
    10 × 10⁶/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
    2000/m²
  • Particle generation (>=0,5 µm):
    8,4 × 10⁶/m²
  • Absorbency:
    530 ml/m²
  • Absorbency rate:
    0,5 s
  • Extractables - using deionised water:
    0,02 g/m²
  • Extractables - using isopropyl alcohol:
    0,04 g/m²
  • Ions - potassium:
    0,06 ppm
  • Ions - sodium:
    0,22 ppm
  • Ions - chloride:
    0,05 ppm
  • Pk:
    75

Specifications

About this item

These mop covers are constructed from 100% continuous-filament polyester in a double-knit, no-run interlock pattern.

  • Ultra low levels of particles and extractables
  • Continuous-filament fiber prevents shedding
  • Prevents cleanroom contamination
  • Resists abrasion with rigorous use or rough surfaces
  • Excellent chemical resistance

Cleanroom laundered and packaged, AlphaWipe® is an ultraclean and highly sorbent wipe ideal for critical environments. They are designed for use with Doodleduster™ mops by 3M™ but can also be used as a work surface cover. Ideal for mopping in sensitive areas, such as integrated circuit fabrication facilities.

Suitable for use in ISO class 3 - 4 cleanrooms.

Colour: White

Caution: Data accurate at time of publishing, latest test results and test methods can be found on suppliers website.