High temperature cleanroom tapes
Katalognr. UTAP6570CL100-P7D
Anbieter: ULTRATAPE
Technische Daten
- Width:25,4 mm
- Description:Cleanroom tapes with silicone adhesive
- Pk:6 Roll
Technische Daten
Über diesen Artikel
These high temperature cleanroom tapes are made of polyester with silicone adhesive.
- Bond quickly to all surfaces
- Remove cleanly with no residue
- Withstand high temperatures up to 177 °C
Length: 65,8 m
Colour: Transparent