Bottles, wide neck, PFA, graduated, Chemware®
Catalog # VERND1069591
Supplier: Saint Gobain Life Sciences
Specifications
- Ext.Ø:60 mm
- Capacity:250 ml
- Height:137 mm
- Seq:03
- Neck I-Ø:25,5 mm
- Pk:1
Specifications
About this item
PFA, translucent.
- Maximum chemical resistance
- Heat resistant from –196 to +205 °C (short term excursions up to 260 °C)
- Leakproof
Bottles with high resistance to extreme temperatures, chemicals and corrosion. Inert to practically all chemicals with the exception of molten alkaline metals, fluorine compounds and complex halogen compounds at high temperatures and under pressure. Ideal for liquids, pastes, powders and granular material. Wide mouth bottles with large opening for easy filling and cleaning.