Deck kits for Wheaton® R2P™ 2.0 roller apparatus
Supplier: DWK Life Sciences
Certificates
About this item
These deck kits are suitable for modular or production roller systems with removable decks. These kits are designed for customer installation.
Specifications
- Catalog No:
- 734-1001
- 734-1000
- 734-1093
- 734-1094
- Drive:
- Built-in Drive monitoring system alarm
- Built-in Drive monitoring system alarm
- Electrical:
- 50/60 Hz
- 50/60 Hz
- Max. humidity:
- 80% up to 31°C; 50% at 40°C
- 80% up to 31°C; 50% at 40°C
- Operating temperature:
- 15...40 °C
- 15...40 °C
- W×D×H:
- 788×622×343 mm
- 788×622×343 mm
- Weight:
- 23,6 Kg
- 23,6 Kg
Specifications
Frequently Bought Together