Order Entry
Switzerland
ContactUsLinkComponent
Double bossheads
Katalognr. BOCH5342
Anbieter:  BOCHEM
undefined
Double bossheads
Katalognr. BOCH5342
Anbieter:  BOCHEM

Technische Daten

  • Material:
    Aluminium
  • Pk:
    1
  • For rod Ø:
    16,5 mm

Technische Daten

Über diesen Artikel

Double bossheads made of aluminium.

  • For rods up to 16,5 mm
  • Angle: 90°
  • With socket screw (M6)