Order Entry
Switzerland
ContactUsLinkComponent
 
Buckets with Lid, Round
Catalog # SEMA2007
Supplier:  SEMADENI
undefined
Buckets with Lid, Round
Catalog # SEMA2007
Supplier:  SEMADENI

Specifications

  • Capacity:
    15 L
  • Colour:
    Translucent
  • Height:
    305 mm
  • Seq:
    03
  • Pk:
    10
  • Ø:
    317 mm

Specifications

About this item

HDPE, translucent.

  • With snug fitting Snap-On lid
  • Metal carrying handle
  • Good chemical resistance

For industrial and laboratory applications.