Order Entry
Switzerland
ContactUsLinkComponent
Tubing, PVC
Tubing, PVC
Catalog # SEMA1340
Supplier:  SEMADENI
undefined
Tubing, PVC
Catalog # SEMA1340
Supplier:  SEMADENI

Specifications

  • Tubing ext.Ø:
    6,00 mm
  • Tubing int.Ø:
    4,00 mm
  • Wall thickness:
    1,00 mm
  • Colour:
    Transparent
  • Seq:
    01
  • Pk:
    50 Roll

Specifications

About this item

Made of PVC, clear.

  • Flexible
  • Can be used from −20 to + 60 °C
  • Not suitable for vacuum or printing