Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Microcarriers, Corning®

    
 :   Corning
Microcarriers, Corning®
 :  Corning
    
 
Microcarriers, Corning®
Microcarriers, Corning®

 

 

Corning® Microcarriers are designed to simplify bioprocessing scale up. The microcarriers are sterile, ready to use, and available in closed systems packaging to be used directly with bioreactors. Additionally, the microcarriers are surface treated to enhance cell attachment, maximising cell yield and viability.

  • USP Class VI polystyrene material provides a consistent platform
  • Available with a choice of surface treatments
  • Sterile (SAL 10⁻⁶)
  • Certified non pyrogenic
  • Available as closed system solutions

Corning® Microcarriers are available with a choice of surface treatments. Corning Synthemax® II substrate creates a synthetic surface on the microcarriers for stem cell expansion. It is recommended to use Low Concentration for MSC applications and High Concentration for iPS/ES applications. Corning CellBIND® surface treatment infuses the surface of the microcarriers with oxygen to improve cell attachment. Corning® Microcarriers with a positive charge surface treatment or collagen coating are also available.

Bead size: 125 to 212 µm
Density: 1,026 ±0,0004 g/cm³
Surface area: 360 cm²/g

 

 

  • Catalog No:
  • 734-2907
  • 734-2917
  • 734-2908
  • 734-2913
  • 734-2914
  • 734-2909
  • 734-2915
  • 734-2916
  • 734-2911
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Environmental certification:
  • RECs, ISO 14001 - Kennebunk
  • RECs, ISO 14001 - Kennebunk
  • RECs, ISO 14001 - Kennebunk
  • RECs, ISO 14001 - Kennebunk
  • RECs, ISO 14001 - Kennebunk
  • RECs, ISO 14001 - Kennebunk
  • RECs, ISO 14001 - Kennebunk
  • RECs, ISO 14001 - Kennebunk
  • RECs, ISO 14001 - Kennebunk

 

Product Family Options

 

  • Description
     
     
  • Corning® Microcarriers, untreated, 1×10 g vial
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 129.00
    SFr. 129.00
    1 * 1 ST
       SFr. 129.00

     
      Low Manufacturing Impact
     
    Specifications
    Cat. No.
    734-2907
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact
  • Corning® Microcarriers, untreated, 1×100 g bottle
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 1’270.00
    SFr. 1’270.00
    1 * 1 ST
       SFr. 1’270.00

     
      Low Manufacturing Impact
     
    Specifications
    Cat. No.
    734-2917
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact
  • Corning® Enhanced Attachment Microcarriers, 1×10 g vial
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 193.00
    SFr. 193.00
    1 * 1 ST
       SFr. 193.00

     
      Low Manufacturing Impact
     
    Specifications
    Cat. No.
    734-2908
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact
  • Corning® CellBIND® Microcarriers, 1×100 g bottle
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 1’590.00
    SFr. 1’590.00
    1 * 1 ST
       SFr. 1’590.00

     
      Low Manufacturing Impact
     
    Specifications
    Cat. No.
    734-2913
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact
  • Corning® CellBIND® Microcarriers, 1×500 g bottle
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 6’120.00
    SFr. 6’120.00
    1 * 1 ST
       SFr. 6’120.00

     
      Low Manufacturing Impact
     
    Specifications
    Cat. No.
    734-2914
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact
  • Corning® Low Concentration Synthemax® II Microcarriers, 1×10 g vial
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 385.00
    SFr. 385.00
    1 * 1 ST
       SFr. 385.00

     
      Low Manufacturing Impact
     
    Specifications
    Cat. No.
    734-2909
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact
  • Corning® Low Concentration Synthemax® II Microcarriers, 1×100 g bottle
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 3’170.00
    SFr. 3’170.00
    1 * 1 ST
       SFr. 3’170.00

     
      Low Manufacturing Impact
     
    Specifications
    Cat. No.
    734-2915
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact
  • Corning® Low Concentration Synthemax® II Microcarriers, 1×500 g bottlel
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 12’220.00
    SFr. 12’220.00
    1 * 1 ST
       SFr. 12’220.00

     
      Low Manufacturing Impact
     
    Specifications
    Cat. No.
    734-2916
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact
  • Corning® Collagen Coated Microcarriers, 1×10 g vial
       
       
    1 * 1 ST
    1 * 1 ST - SFr. 257.00
    SFr. 257.00
    1 * 1 ST
       SFr. 257.00

     
      Low Manufacturing Impact
     
    Specifications
    Cat. No.
    734-2911
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    RECs, ISO 14001 - Kennebunk
      Low Manufacturing Impact
Accessories

 

  •  
    Description
     
     
  • 734-2920
    Aseptic transfer cap, PP, orange, disposable ,45 mm, MPC, for 100 g microcarrier bottle
       
    1 * 1 ST - SFr. 329.00

 

  •  
    Description
     
     
  • 734-2921
    Aseptic transfer cap, PP, orange, disposable ,48 mm, male luer lock, for 500 g microcarrier bottle
       
    1 * 1 ST - SFr. 263.00

 

  •  
    Description
     
     
  • 734-2922
    Aseptic transfer cap, PP, orange, disposable ,48 mm, MPC, for 500 g microcarrier bottle
       
    1 * 1 ST - SFr. 282.00

 

  •  
    Description
     
     
  • 734-2919
    Aseptic transfer cap, PP, orange, disposable ,45 mm, male luer lock, for 100 g microcarrier bottle
       
    1 * 1 ST - SFr. 307.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.