BioHPLC columns, DNAPac™ PA200 RS
Supplier: Thermo Fisher Scientific
Certificates
About this item
For ultrahigh-resolution UHPLC analysis of synthetic oligonucleotides. These strong anion-exchange columns resolve full-length oligonucleotides from n–1, n+1, and other failure sequences not possible with other columns. Control the retention times and selectivity by choice of salt, pH, and solvent, and tailor the separation to the requirements of your different oligonucleotide analysis challenges.
- Achieve single-base resolution of oligonucleotides
- Attain improved throughput with smaller particles and shorter columns
- Benefit from ruggedness consistent with the DNAPac PA200 column line
Specifications
- Catalog No:
- 555-7369
- 555-7367
- 555-7368
- Max. pressure:
- 10 000 psi
- 10 000 psi
- 10 000 psi
- pH range:
- 2,5 - 12,5
- 2,5 - 12,5
- 2,5 - 12,5
- Temperature limit:
- 85 °C
- 85 °C
- 85 °C
Specifications
Frequently Bought Together