About this item
The W10 heating plate, with its sleek compact design, accommodates two rows of up to 40 slides in total. The heating plate is very useful as a stretch bench for mounting, stretching and drying paraffin sections on slides, fixing bacterial smears, and heating fluid samples in Petri dishes. The black anodised surface provides an excellent visual contrast. The working plate is made of solid 8 mm aluminium with black anodised surface and ensures a constant, homogenous temperature over the entire heating surface. The touch display and switch are protected from water and paraffin. The unit has over-temperature protection for extra safety. Temperature adjustment and power On/Off switch, with control light for 'On' mode, are conveniently located at the front of the unit.
- Electronic touch display
- Sleek and compact
- Ideal size for drying up to 40 slides
- Temperature range between ambient and +89 °C
- Digital thermostat
Accuracy: ±1,0 °C
External W×D×H: 146×486×70 mm
Weight: 3,1 kg
Power: 260 W
Related Information
Manual Slide Dryer, Warmer W10, for Histology Slides Manual VWR Histology Water Bath W20 Manual VWR Hotplate W10, UK and CH Plug Manual VWR Slide Warmer and Dryer W10 Manual_VWR_720-2422_Hotplate_W10_ft_300315
Manual
VWRI720-2422_TDS_EN
Datasheet
VWR® for baths, thermostats and circulators VWR® for Microscopy