High performance polyester tape, for BBP®31
High performance label printer tape, B-569, B30C-2250-569-GN, Polyester, Thermal transfer, Green, 57 mm×30,4 m
Catalog # BRDY117946
Supplier: Brady
Jump to:
Product Details & Documents
For labelling stainless steel and smooth surfaces. Applies best to very smooth surfaces and ideal for mounting to rigid panels.
Documents
Specifications
- Printing method:Thermal transfer
- Type:B-569
- Colour:Green
- Description:High performance label printer tape
- Dimensions:57 mm×30,4 m
- Material:Polyester
- Model:B30C-2250-569-GN



