Order Entry
Switzerland
ContactUsLinkComponent
Alarm thermometer, MM125
Alarm thermometer, MM125
Catalog # DICKMM125
Supplier:  DICKSON
undefined
Alarm thermometer, MM125
Catalog # DICKMM125
Supplier:  DICKSON

Specifications

  • Range:
    −50…+50 °C
  • Resolution:
    0,1 °C
  • Weight:
    90,72 g
  • Description:
    Digital alarm thermometer for vaccine and drug monitoring
  • W×D×H:
    46×27,5×8 mm
  • Accuracy:
    ±1,0 (−18…+49) °C
  • Pk:
    1
  • Probe:
    2 botlle probes

Specifications

About this item

MM125 is a simple, cost effective temperature monitoring tool which is used as a backup to a traditional data logger in vaccine or drug monitoring application.

  • Tamper-resistant audible/visual alarms
  • Two thermistor probes submersed in glass beads for stabilized readings
  • Tracks min/max temperatures
  • Easy to read display
Delivery: The MM125 supplied with the temperature sensor submersed in glass beads instead of a glycol solution (glass beads and glycol are recommended by the CDC for vaccine (including VFC) storage.)