Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Water purification systems, Select Fusion

Water purification systems, Select Fusion

Supplier:   Purite
Water purification systems, Select Fusion
Supplier:  Purite
Certificates
Water purification systems, Select Fusion

2 Options Available Below

Product Details & Documents

The Select Fusion is built for analytical and life science applications that need small volumes of ultrapure (Type I) water to 18,2 MΩ.cm from a mains supply, typically up to 30 L per day, in addition to purified water (Type II) for general laboratory use. The self-contained, dual quality system integrates pre-treatment, reverse osmosis, UV photo-oxidation, ion exchange and sub-micron filtration technology in a single, robust and compact enclosure. A boost pump is fitted to all models to accommodate areas of low water pressure (below 2 bar).

  • A high contrast colour LCD shows system status, including water quality, TOC, temperature and flow rates
  • Visual and audible alarms for critical parameters
  • Data can be downloaded via USB
  • High production rates of up to 30 L/h for Type II water, and up to 2 L/min for Type I at high purity dispense point
  • Automatic recirculation maintains Type I water quality
  • Integrated 20 L storage as standard

The system provides take-off through either an ultrapure water dispenser or a separate bib tap. When it is not being used, water quality is enhanced by automatic recirculation.

*** Working weight

Delivery information: The Select Fusion can be wall or bench mounted and is supplied with an installation kit and a full set of consumables.

Specifications for Product Family

Specifications

  • Catalog No:
  • 171-0879
  • 171-0649
  • Model:
  • Select Fusion 40
  • Select Fusion 40
  • Flow rate:
  • 2 l/min (dispense flow rate)
  • 2 l/min (dispense flow rate)
  • Production flow rate:
  • 3,6 L/h @ 10 °C / 6 L/h @ 25 °C
  • 7,2 L/h @ 10 °C / 12 L/h @ 25 °C
  • TOC content:
  • < 5 ppb
  • < 5 ppb
  • Bacteria:
  • < 0,1 cfu/ml (high purity dispense)
  • < 0,1 cfu/ml (high purity dispense)
  • Inorganics @ 25°C:
  • 18,2 MΩ.cm
  • 18,2 MΩ.cm
  • Endotoxin:
  • <0,001 EU/ml
  • <0,001 EU/ml
  • RNases:
  • < 0,01 ng/ml
  • < 0,01 ng/ml
  • DNases:
  • <4 pg/µl
  • <4 pg/µl
  • W×D×H:
  • 440×560×750 mm
  • 440×560×750 mm
  • Weight:
  • 51*** kg
  • 51*** kg

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • 171-0879
    Water purification system, Select Fusion 40, with boost pump
    Water purification system, Select Fusion 40, with boost pump
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    171-0879
    Model
    Select Fusion 40
    Flow rate
    2 l/min (dispense flow rate)
    Production flow rate
    3,6 L/h @ 10 °C / 6 L/h @ 25 °C
    TOC content
    < 5 ppb
    Bacteria
    < 0,1 cfu/ml (high purity dispense)
    Inorganics @ 25°C
    18,2 MΩ.cm
    Endotoxin
    <0,001 EU/ml
    RNases
    < 0,01 ng/ml
    DNases
    <4 pg/µl
    W×D×H
    440×560×750 mm
    Weight
    51*** kg
  • 171-0649
    Water purification system, Select Fusion 80, with boost pump
    Water purification system, Select Fusion 80, with boost pump
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    171-0649
    Model
    Select Fusion 40
    Flow rate
    2 l/min (dispense flow rate)
    Production flow rate
    7,2 L/h @ 10 °C / 12 L/h @ 25 °C
    TOC content
    < 5 ppb
    Bacteria
    < 0,1 cfu/ml (high purity dispense)
    Inorganics @ 25°C
    18,2 MΩ.cm
    Endotoxin
    <0,001 EU/ml
    RNases
    < 0,01 ng/ml
    DNases
    <4 pg/µl
    W×D×H
    440×560×750 mm
    Weight
    51*** kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Water purification consumable, desinfection pack for Neptune and Fusion systems
    Water purification consumable, desinfection pack for Neptune and Fusion systems
    171-0198
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Replacement dispense gun for water purification systems
    Replacement dispense gun for water purification systems
    171-0264
    Log in for availability
    1 * 1 ST - SFr. 934.00

Product Information

  • Catalog #
    Availability
    Price
  • Filter element, 0,2 µm for current Select range (with grey door) and previous L2G Select range (with blue door), used in HP, Fusion, Neptune water purification systems
    Filter element, 0,2 µm for current Select range (with grey door) and previous L2G Select range (with blue door), used in HP, Fusion, Neptune water purification systems
    171-0265
    Log in for availability
    1 * 1 ST - SFr. 981.00

Product Information

  • Catalog #
    Availability
    Price
  • UV lamp 185 nm, for current Select range (with grey door) and previous Select range (blue door). Used in Fusion and Neptune water purification sytems
    UV lamp 185 nm, for current Select range (with grey door) and previous Select range (blue door). Used in Fusion and Neptune water purification sytems
    171-0228
    Log in for availability
    1 * 1 ST - SFr. 774.00

Product Information

  • Catalog #
    Availability
    Price
  • PP8 Puripac deionisation cartridge for Analyst, HP and Select Fusion models (40, 80, 160)
    PP8 Puripac deionisation cartridge for Analyst, HP and Select Fusion models (40, 80, 160)
    171-0959
    Log in for availability
    1 * 1 ST - SFr. 854.00

Product Information

  • Catalog #
    Availability
    Price
  • PP16 Puripac deionisation cartridge for Analyst, HP and Select Fusion models (40, 80, 160)
    PP16 Puripac deionisation cartridge for Analyst, HP and Select Fusion models (40, 80, 160)
    171-0961
    Log in for availability
    1 * 1 ST - SFr. 1’420.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.