Syringe filters, Sartobind® Protein A
Catalog # 516-1186
Supplier: Sartorius
Specifications
- Ø:25 mm
- Housing material:PP
- Membrane:Stabilised reinforced cellulose
- Pore size:0,45 µm
- Environmentally Preferable:
- Pk:4
- Inlet/outlet connections:Luer female/luer male
Specifications
About this item
Sartobind® Protein A syringe filters are the ideal tool for rapid quantification of immunoglobulins (Ig). The large pore size allows ten times faster flow rate than conventional columns and a shorter operation time.
- Ready-to-use devices
- Higher throughput per millilitre
- Enclosed Luer adapters allow connection to a liquid chromatography system