Order Entry
Switzerland
ContactUsLinkComponent
Cleanroom wipes, BioClean IsoPure Plus™
Cleanroom wipes, BioClean IsoPure Plus™
Catalog # NITRBIWP-9
Supplier:  Nitritex
undefined
Cleanroom wipes, BioClean IsoPure Plus™
Catalog # NITRBIWP-9
Supplier:  Nitritex

Specifications

  • Packed:
    100 wipes/double bag; 10 outer bags/carton
  • L×W:
    230×230 mm
  • Basis weight:
    130 g/m²
  • Absorbency:
    452 ml/m²
  • Absorbency rate:
    <1 s
  • Extractables - using deionised water:
    0,00422 g/m²
  • Extractables - using isopropyl alcohol:
    0,0129 g/m²
  • Pk:
    1.000

Specifications

About this item

This wipe is made of double-knit continuous-filament polyester. It features excellent absorption properties, durability and strength.

  • Ultrasonically sealed borders to prevent fibre release
  • Smooth and durable

Suitable for use in Class 10, ISO 4, M2.5 cleanrooms.

Colour: White

Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.

Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.