Order Entry
Switzerland
ContactUsLinkComponent
Cleanroom wipes, pre-saturated, TechniSat® Gowning Room Wipe™
Cleanroom wipes, pre-saturated, TechniSat® Gowning Room Wipe™
Catalog # TEXWTX1048
Supplier:  Texwipe
undefined
Cleanroom wipes, pre-saturated, TechniSat® Gowning Room Wipe™
Catalog # TEXWTX1048
Supplier:  Texwipe

Specifications

  • Packed:
    210 wipers/refill pack; 12 refill packs and 1 fliptop
  • Description:
    TX1048
  • L×W:
    203×127 mm
  • Pk:
    2.520

Specifications

About this item

This wipe made of 55% non woven cellulose and 45% polyester fibre is pre-saturated with 6% IPA.

  • Ultra low particle and extractable levels
  • Laundered cut edge
  • Delivers pre-measured amount of high-purity alcohol to the surface: Optimises alcohol usage and reduces spill potential
  • Solvent-safe cleanroom packaging
  • Each case is provided with a tub for convenient dispensing

Ideal for cleaning the exterior of production and laboratory equipment in cleanrooms and for cleaning surfaces during and following the production flow.

Suitable for use in Class 100, ISO 5, M3.5 cleanrooms.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904