Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Sealing tapes

Sealing tapes

Supplier:   Diversified Biotech
Sealing tapes
Certificates
Sealing tapes

9 Options Available Below

Product Details & Documents

Sealing tapes in different colours.

  • Different sizes
  • Temperature resistant
  • Chemically resistant

Length: 2,7 m

Product Family Options

PetriSEAL™

Product Information

  • Colour
    Width
    Availability
    Price
  • DIVEPSEAL-108B
    Sealing tape, PetriSEAL™
    Sealing tape, PetriSEAL™
    Blue
    13,0 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 116.00 SFr.
    116.00 SFr.
    1 * 1 ST
       116.00 SFr.

  • DIVEPSEAL-108C
    Sealing tape, PetriSEAL™
    Sealing tape, PetriSEAL™
    Transparent
    13,0 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 116.00 SFr.
    116.00 SFr.
    1 * 1 ST
       116.00 SFr.

  • DIVEPSEAL-108R
    Sealing tape, PetriSEAL™
    Sealing tape, PetriSEAL™
    Red
    13,0 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 116.00 SFr.
    116.00 SFr.
    1 * 1 ST
       116.00 SFr.

  • DIVEPSEAL-108W
    Sealing tape, PetriSEAL™
    Sealing tape, PetriSEAL™
    White
    13,0 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 116.00 SFr.
    116.00 SFr.
    1 * 1 ST
       116.00 SFr.

  • DIVEPSEAL-108Y
    Sealing tape, PetriSEAL™
    Sealing tape, PetriSEAL™
    Yellow
    13,0 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 116.00 SFr.
    116.00 SFr.
    1 * 1 ST
       116.00 SFr.

ContainerSEAL™

Product Information

  • Colour
    Width
    Availability
    Price
  • DIVECSEAL-75R
    Sealing tape, ContaineriSEAL™
    Sealing tape, ContaineriSEAL™
    Red
    19,0 mm
    Log in for availability
    Log in for availability
    1 * 1 ROU
    1 * 1 ROU - 155.00 SFr.
    155.00 SFr.
    1 * 1 ROU
       155.00 SFr.

  • DIVECSEAL-75W
    Sealing tape, ContaineriSEAL™
    Sealing tape, ContaineriSEAL™
    White
    19,0 mm
    Log in for availability
    Log in for availability
    1 * 1 ROU
    1 * 1 ROU - 155.00 SFr.
    155.00 SFr.
    1 * 1 ROU
       155.00 SFr.

  • DIVECSEAL-75Y
    Sealing tape, ContaineriSEAL™
    Sealing tape, ContaineriSEAL™
    Yellow
    19,0 mm
    Log in for availability
    Log in for availability
    1 * 1 ROU
    1 * 1 ROU - 155.00 SFr.
    155.00 SFr.
    1 * 1 ROU
       155.00 SFr.

  • DIVECSEAL-XLW
    Sealing tape, ContaineriSEAL™
    Sealing tape, ContaineriSEAL™
    White
    25,4 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 179.00 SFr.
    179.00 SFr.
    1 * 1 ST
       179.00 SFr.

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.