Order Entry
Switzerland
ContactUsLinkComponent
 
Ion exclusion column, Dionex™, IonPac™ ICE-AS1
  DION043197
 :  DIONEX
Ion exclusion column, Dionex™, IonPac™ ICE-AS1
  DION043197
 :  DIONEX

 

  • Column Format:
    Analytical
  • Ø int.:
    9,00 mm
  • Particle Size:
    7,5 µm
  • Max. pressure:
    1000 psi
  • Description:
    IonPac™ ICE-AS1, analytical column
  • Length:
    250 mm
  • pH range:
    0-7
  • Column hardware:
    PEEK
  • Pk:
    1

 

 

This column uses a moderately hydrophilic resin functionalized with sulfonic acid groups for determination of aliphatic organic acids and alcohols in samples that include food and beverage products, biological samples, fermentation processes, industrial process liquors, and wastewater.