Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Refrigerated Circulators, ARCTIC

Refrigerated Circulators, ARCTIC

Supplier:   THERMO ELECTRON LED
Refrigerated Circulators, ARCTIC
Certificates
Refrigerated Circulators, ARCTIC
Refrigerated Circulators, ARCTIC

12 Options Available Below

Product Details & Documents

CFC-free refrigerated bath circulators provide cooling for open and closed applications. These bath circulators with a stainless-steel reservoir can be configured with six different controller options, so the user can choose the right model for the application.

  • Energy-saving feature limits power consumption
  • Three-sided ventilation: Up to two sides can be blocked with full refrigeration performance with no degradation of equipment
  • Features draining port at the front and integrated handles
  • Small refrigeration circulators are optimised for laboratories, they have small footprint and low noise
  • Thermostat can be moved through 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0,25 NPT male, 0,375" Ext. Ø

Maximum pump capacities:
SC models: 17 L/min
AC models: 20 L/min

Delivery information: Supplied with control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, six foot power cord, bath cover.

Product Family Options

Product Information

  • Type
    Temperature Range
    Temp. stability
    Cooling capacity
    Capacity
    W×D×H
    Weight
    Availability
    Price
  • A10-SC100
    −10…+100 °C
    0,02 °C
    0,24 kW
    6 l
    137×150×124 mm
    27,5 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 4’220.00
    SFr. 4’220.00
    1 * 1 ST
       SFr. 4’220.00

  • A10
    −10…+100 °C
    0,02 °C
    0,24 kW
    6 l
    137×150×124 mm
    27,5 kg
    Discontinued
  • A10-SC150
    −10…+100 °C
    0,02 °C
    0,24 kW
    6 l
    137×150×124 mm
    27,5 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 4’830.00
    SFr. 4’830.00
    1 * 1 ST
       SFr. 4’830.00

  • A10
    −10…+100 °C
    0,02 °C
    0,24 kW
    6 l
    137×150×124 mm
    27,5 kg
    Discontinued
  • A10-AC150
    −10…+100 °C
    0,01 °C
    0,24 kW
    6 l
    137×150×124 mm
    27,5 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 5’150.00
    SFr. 5’150.00
    1 * 1 ST
       SFr. 5’150.00

  • A10
    −10...+150 °C
    ±0,01 °C
    0,24 kW
    6 l
    137×150×124 mm
    27,5 kg
    Discontinued
  • A10-AC200
    −10…+100 °C
    0,01 °C
    0,24 kW
    6 l
    137×150×124 mm
    27,5 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 5’550.00
    SFr. 5’550.00
    1 * 1 ST
       SFr. 5’550.00

  • A10
    −10…+100 °C
    ±0,01 °C
    0,24 kW
    6 l
    137×150×124 mm
    27,5 kg
    Discontinued
  • A25B-SC150
    −25…+100 °C
    0,02 °C
    0,5 kW
    17 - 30 l
    324×541×740 mm
    27,5 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 6’240.00
    SFr. 6’240.00
    1 * 1 ST
       SFr. 6’240.00

  • A28F
    −28…+100 °C
    0,02 °C
    0,32 kW
    10 l
    173×200×129 mm
    35,6 kg
    Discontinued
  • A28F
    −28…+150 °C
    0,02 °C
    0,32 kW
    10 l
    173×200×129 mm
    35,6 kg
    Discontinued
  • A28F
    −28…+150 °C
    0,02 °C
    0,32 kW
    10 l
    173×200×129 mm
    35,6 kg
    Discontinued
  • A28
    −28…+100 °C
    0,02 °C
    0,32 kW
    10 l
    173×200×129 mm
    36 kg
    Discontinued
  • A28
    −28…+100 °C
    0,02 °C
    0,32 kW
    10 l
    173×200×129 mm
    36 kg
    Discontinued
  • A28
    −28…+100 °C
    0,01 °C
    0,32 kW
    10 l
    173×200×129 mm
    36 kg
    Discontinued
  • A25-SC100
    −25…+100 °C
    0,02 °C
    0,50 kW
    12 l
    173×200×184 mm
    36 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 5’240.00
    SFr. 5’240.00
    1 * 1 ST
       SFr. 5’240.00

  • A25-SC150
    −25…+100 °C
    0,02 °C
    0,50 kW
    12 l
    173×200×184 mm
    36 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 5’870.00
    SFr. 5’870.00
    1 * 1 ST
       SFr. 5’870.00

  • A25-AC150
    −25…+100 °C
    0,02 °C
    0,5 kW
    12 l
    173×200×184 mm
    36,1 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 6’170.00
    SFr. 6’170.00
    1 * 1 ST
       SFr. 6’170.00

  • A5B
    −5…+100 °C
    0,02 °C
    0,2 kW
    12 - 20 l
    297,2×200×190 mm
    40 kg
    Discontinued
  • A5B
    −5…+100 °C
    0,02 °C
    0,2 kW
    12 - 20 l
    297,2×200×190 mm
    40 kg
    Discontinued
  • A5B
    −5…+100 °C
    0,01 °C
    0,2 kW
    12 - 20 l
    297,2×200×190 mm
    40 kg
    Discontinued
  • A25B-SC100
    −25…+100 °C
    0,02 °C
    0,5 kW
    12 - 20 l
    324×541×740 mm
    42,3 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 5’620.00
    SFr. 5’620.00
    1 * 1 ST
       SFr. 5’620.00

  • A10B
    −10…+100 °C
    0,02 °C
    0,25 kW
    17 - 30 l
    297,2×200×365 mm
    44,5 kg
    Discontinued
  • A10B-SC150
    −10…+100 °C
    0,02 °C
    0,25 kW
    17 - 30 l
    297,2×200×365 mm
    44,5 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 6’040.00
    SFr. 6’040.00
    1 * 1 ST
       SFr. 6’040.00

  • A10B
    −10…+100 °C
    0,02 °C
    0,25 kW
    17 - 30 l
    297,2×200×365 mm
    44,5 kg
    Discontinued
  • A10B-AC150
    −10…+100 °C
    0,01 °C
    0,25 kW
    17 - 30 l
    297,2×200×365 mm
    44,5 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 6’340.00
    SFr. 6’340.00
    1 * 1 ST
       SFr. 6’340.00

  • A10B
    −10…+100 °C
    0,01 °C
    0,25 kW
    17 - 30 l
    297,2×200×365 mm
    44,5 kg
    Discontinued
  • A10B-AC200
    −10…+100 °C
    0,01 °C
    0,25 kW
    17 - 30 l
    297,2×200×365 mm
    44,5 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 6’740.00
    SFr. 6’740.00
    1 * 1 ST
       SFr. 6’740.00

  • A10B
    −10…+100 °C
    0,01 °C
    0,25 kW
    17 - 30 l
    297,2×200×365 mm
    44,5 kg
    Discontinued
  • A40
    −28…+150 °C
    0,02 °C
    0,8 kW
    12 l
    173×200×184 mm
    55,2 kg
    Discontinued
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Round foils
    Round foils
    HAKA3330442
    Horizon FTS
    Log in for availability
    1 * 200 ST - SFr. 115.00