Order Entry
Switzerland
ContactUsLinkComponent
Immersion coolers, EK series
Immersion coolers, EK series
Catalog # 473-1131
undefined
Immersion coolers, EK series
Catalog # 473-1131

Specifications

  • Temperature Range:
    −45...+40 °C
  • Seq:
    02
  • W×D×H:
    230×460×380
  • Cooling capacity:
    0,35; 0,25; 0,05 kW
  • Pk:
    1
  • Type:
    EK45

Specifications

About this item

Mainly designed for direct cooling of small samples with wide temperature ranges and integrated control.

  • Reliable and flexible alternative to tap water cooling system
  • Also used with open-bath circulators
  • CFC-free refrigerant

EK20 is designed for baths with a 150 mm depth, end temperature of −25 °C can be reached in a 5 L Dewar vessel.

EK45 maintains to reach temperatures down to −45 °C in a 5 L Dewar vessel.