Glove liners, B0910
Référence 112-3485
Fournisseur: Showa
Spécifications
- Glove size:One size
- Packed:10 pairs/bag
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:White
- Seq:01
- Model:B0910
- Pk:10 PAIR
Spécifications
À propos de cet article
These thin half-finger gloves made of polyester are designed to be worn as inner gloves.
- Seamless, highly stretchable and create very few particles
- Exceptional capacity to absorb perspiration
- Can be washed at 40 °C using a neutral detergent
Ideal for delicate operations.
Certifications: Cat. I