Order Entry
Switzerland
ContactUsLinkComponent
Heat resistant gloves, KarboTECT® LL 946
Heat resistant gloves, KarboTECT® LL 946
Catalog # KCHL946.10
Supplier:  KCL by Honeywell
undefined
Heat resistant gloves, KarboTECT® LL 946
Catalog # KCHL946.10
Supplier:  KCL by Honeywell

Specifications

  • Glove size:
    10
  • Ambidextrous / hand-specific:
    Hand-specific
  • Disposable / reusable:
    Reusable
  • Colour:
    Green/orange
  • Length:
    380 - 400 mm
  • Model:
    LL 946
  • EN norm:
    EN 388:2016 (3X43C), EN 407 (4242XX)
  • Cuff style:
    Gauntlet
  • Liner material:
    Cotton
  • Pk:
    1 PAIR

Specifications

About this item

These ambidextrous knitted gloves are made of para-aramide but also contain carbon and wool. An extended leather cuff and an additional leather trimming on the provide additional protection. This combination enables working with temperatures of up to 350 °C.

  • Good thermal insulation, high cut resistance
  • Reduction of electrostatic charge
  • High wearing comfort due to cotton inlay
  • Five-finger-design offers a good flexibility and grip, even when working with oily and greasy parts
  • Para-aramide can be washed several times without losing its mechanical protection properties
  • Glove sizes are marked by different colour coding on the wrist band

Ideal for people working in metal processing, large bakeries, refineries and all areas with dry contact heat. Also suitable for use in laboratories when working with heat ovens and cabinet dryers.

Certifications: EN 388:2016 (3X43C), EN 407 (4242XX); Cat. III.