Heat resistant gloves, Thermoplus® 955
This heat protective glove is made of several different materials to provide the best possible protection against heat while offering a good mechanical resistance. The glove protects against a contact heat up to 100 °C. The cotton lining provides comfort, while the para-aramide offers additional cut protection.
- Thermal insulation, cut resistance
- Excellent fine touch
- Good sweat absorption for high wearing comfort
- Additional cut and heat protection thanks to long knit wrist
Ideal for use in metal and plastics processing, automotive industries, laboratories (when working with heat ovens and cabinet dryers) and foundries.
: EN 388:2016 (344XB), EN 407 (X13XXX); Cat. III
- Catalog No:
- KCHL955.9
- KCHL955.10
- KCHL955.8
- Model:
- 955
- 955
- 955
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (344XB), EN 407 (X13XXX)
- EN 388:2016 (344XB), EN 407 (X13XXX)
- EN 388:2016 (344XB), EN 407 (X13XXX)
Frequently Bought Together