Order Entry
Switzerland
ContactUsLinkComponent
Jars, wide neck, with screw caps
Catalog # NEOL3-2129
Supplier:  NEOLAB
undefined
Jars, wide neck, with screw caps
Catalog # NEOL3-2129
Supplier:  NEOLAB

Specifications

  • Capacity:
    100 ml
  • Height:
    71 mm
  • Neck I-Ø:
    50 mm
  • Pk:
    1

Specifications

About this item

High-quality jars, made of high-grade steel V4A, with polished surfaces.

  • Even water-proofed without sealing
  • Seamless interior without edges and corners
  • Easy to clean