Vacuum flask, Quickfit®
Katalognr. 212-0588
Supplier: SciLabware
Specifications
- Ext.Ø:90 mm
- Capacity:250 ml
- Description:Vacuum flask, NS 24/29
- Height:139 mm
- Pk:1
Specifications
About this item
Made of Borosilicate glass, suitable for use under vacuum. With ground glass socket.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With heavy walls and bases. Suitable for use under vacuum.