Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Macro cuvette

Macro cuvette

Macro, 340 – 900 nm, 45 mm, 4 ml, PS
Catalog # 634-8211
Supplier:   Greiner Bio-One
Macro cuvette
Catalog # 634-8211
Supplier:  Greiner Bio-One
Macro cuvette

Macro, 340 – 900 nm, 45 mm, 4 ml, PS

Price
SFr. 119.00
Log in for availability
1 * 1.000 ST
Product Details & Documents

Designed for enzymatic determinations, since the very thin walls enable rapid and uniform tempering.

  • Manufactured from crystal clear polystyrene
  • Characterised by minimal light scatter
  • High transmission
Specifications
  • Type:
    Macro
  • Volume:
    4 ml
  • Window material:
    PS
  • Height:
    45 mm
  • Range:
    340 – 900 nm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.