Semi-micro cuvette
Catalog # SEMA12601
Supplier: SEMADENI
Specifications
- Path length:10 mm
- Type:Semi-micro
- Volume:1,5 ml
- Window material:PMMA
- Description:UV halfcuvettes
- Height:45 mm
- Pk:1.000
Specifications
About this item
Cuvette for spectrophotometer with the lowest tolerances.
- Round opening
- Excellent transparency and optical properties
Especially suitable for photometric measurements in the UV range.
Packaging: Individually protected in Styrofoam boxes.