Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Caps

Caps

Supplier:   VICI JOUR RESEARCH
Caps
Supplier:  VICI JOUR RESEARCH
Certificates

18 Options Available Below

Product Details & Documents

These caps top bottles are available with two, three, or four colour-coded 1/4-28 thread for ¹/₈ or ¹/₁₆" O.Ø tubing.

Product Family Options

Product Information

  • Thread
    Connector
    Material
    Availability
    Price
  • JOURJR-S-11001
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    GL 45
    1 port for 1/16" tubing, 1 port for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 110.00
    SFr. 110.00
    1 * 1 ST
       SFr. 110.00

  • JOURJR-S-11002
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    GL 45
    1 port for 1/16" tubing, 2 ports for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 116.00
    SFr. 116.00
    1 * 1 ST
       SFr. 116.00

  • JOURJR-S-11003
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    GL 45
    1 port for 1/16" tubing, 3 ports for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 122.00
    SFr. 122.00
    1 * 1 ST
       SFr. 122.00

  • JOURJR-S-11005
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    GL 45
    1 port for 1/16" tubing, 5 ports for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 165.00
    SFr. 165.00
    1 * 1 ST
       SFr. 165.00

  • JOURJR-S-11006
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    GL 45
    1 port for 1/16" tubing, 6 ports for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 170.00
    SFr. 170.00
    1 * 1 ST
       SFr. 170.00

  • JOURJR-S-13001
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter, adapter ring
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter, adapter ring
    GL 38/430
    1 port for 1/16" tubing, 1 port for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 130.00
    SFr. 130.00
    1 * 1 ST
       SFr. 130.00

  • JOURJR-S-13002
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter, adapter ring
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter, adapter ring
    GL 38/430
    1 port for 1/16" tubing, 2 ports for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 134.00
    SFr. 134.00
    1 * 1 ST
       SFr. 134.00

  • JOURJR-S-13003
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter, adapter ring
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter, adapter ring
    GL 38/430
    1 port for 1/16" tubing, 3 ports for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 144.00
    SFr. 144.00
    1 * 1 ST
       SFr. 144.00

  • JOURJR-S-14002
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    S 40
    3 ports with 1/4-28 threads for 1/8" or 1/16" tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 124.00
    SFr. 124.00
    1 * 1 ST
       SFr. 124.00

  • JOURJR-S-15001
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    DIN 50
    1 port for 1/16" tubing, 1 port for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 233.00
    SFr. 233.00
    1 * 1 ST
       SFr. 233.00

  • JOURJR-S-15002
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    DIN 50
    1 port for 1/16" tubing, 2 ports for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 241.00
    SFr. 241.00
    1 * 1 ST
       SFr. 241.00

  • JOURJR-S-15003
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    Cap, including EPDM O-ring, nuts, ferrules and colour-sleeve adapter
    DIN 50
    1 port for 1/16" tubing, 3 ports for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 247.00
    SFr. 247.00
    1 * 1 ST
       SFr. 247.00

Safety cap kit

Product Information

  • Thread
    Connector
    Material
    Availability
    Price
  • JOURJR-S-11101
    Cap kit, includes one cap, with fittings, one 1 l safety coated glass bottle, 3 m PFA tubing, one No-Met 5 µm mobile phase filter
    Cap kit, includes one cap, with fittings, one 1 l safety coated glass bottle, 3 m PFA tubing, one No-Met 5 µm mobile phase filter
    GL 45
    1 port for 1/16" tubing, 1 port for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 274.00
    SFr. 274.00
    1 * 1 ST
       SFr. 274.00

  • JOURJR-S-11102
    Cap kit, includes one cap, with fittings, one 1 l safety coated glass bottle, 3 m PFA tubing, one No-Met 5 µm mobile phase filter
    Cap kit, includes one cap, with fittings, one 1 l safety coated glass bottle, 3 m PFA tubing, one No-Met 5 µm mobile phase filter
    GL 45
    1 port for 1/16" tubing, 2 ports for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 334.00
    SFr. 334.00
    1 * 1 ST
       SFr. 334.00

  • JOURJR-S-11103
    Cap kit, includes one cap, with fittings, one 1 l safety coated glass bottle, 3 m PFA tubing, one No-Met 5 µm mobile phase filter
    Cap kit, includes one cap, with fittings, one 1 l safety coated glass bottle, 3 m PFA tubing, one No-Met 5 µm mobile phase filter
    GL 45
    1 port for 1/16" tubing, 3 ports for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 404.00
    SFr. 404.00
    1 * 1 ST
       SFr. 404.00

  • JOURJR-S-11201
    Cap kit, includes one cap, with fittings, one 2 l safety coated glass bottle, 3 m PFA tubing, one No-Met 5 µm mobile phase filter
    Cap kit, includes one cap, with fittings, one 2 l safety coated glass bottle, 3 m PFA tubing, one No-Met 5 µm mobile phase filter
    GL 45
    1 port for 1/16" tubing, 1 port for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 355.00
    SFr. 355.00
    1 * 1 ST
       SFr. 355.00

  • JOURJR-S-11202
    Cap kit, includes one cap, with fittings, one 2 l safety coated glass bottle, 3 m PFA tubing, one No-Met 5 µm mobile phase filter
    Cap kit, includes one cap, with fittings, one 2 l safety coated glass bottle, 3 m PFA tubing, one No-Met 5 µm mobile phase filter
    GL 45
    1 port for 1/16" tubing, 2 ports for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 421.00
    SFr. 421.00
    1 * 1 ST
       SFr. 421.00

  • JOURJR-S-11203
    Cap kit, includes one cap, with fittings, one 2 l safety coated glass bottle, 3 m PFA tubing, one No-Met 5 µm mobile phase filter
    Cap kit, includes one cap, with fittings, one 2 l safety coated glass bottle, 3 m PFA tubing, one No-Met 5 µm mobile phase filter
    GL 45
    1 port for 1/16" tubing, 3 ports for 1/8" and 1/16" OD tubing
    PP
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 484.00
    SFr. 484.00
    1 * 1 ST
       SFr. 484.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.