Hanging balances, HCB and HCN Series
Catalog # KERNHCB20K10
Supplier: KERN SOHN
Specifications
- Modell:HCB 20K10
- Seq:01
- VE:1
- Ablesbarkeit:10 g
- Wägebereich:20000 g
Specifications
About this item
Ideal for rapid checking in goods receiving and shipping.
- Data hold function: For easy reading of the weight, the display can be 'frozen' in different ways, either automatically when the weighing value remains unchanged or manually by pressing the Hold key
- Peak load display (peak hold), measuring frequency 5 Hz
Certifications: Please note: If a calibration certificate is required, this should be requested when ordering the balance, as it can not be issued retrospectively.