Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Cryovials

Cryovials

Cryovials
Supplier:  DELTALAB
Certificates

5 Options Available Below

Product Details & Documents

Tubes and caps made of autoclavable PP. Designed for the storage of biological material at temperatures as low as –196 °C (only in the gas state if stored in liquid nitrogen).

  • Printed graduations and white marking area for sample identification
  • Colour code inserts can be fitted into the tube caps for identification
  • Withstand centrifugation up to 17000×g
  • Certified RNAse, DNAse and pyrogen free

Delivery information: Cryovials are supplied capped.

Caution: Note: Skirted tubes are not recommended for centrifugation.

Documents

Product Family Options

Product Information

  • Capacity
    Ø×H
    Cap included
    Availability
    Price
  • DELT409105.1
    Printed graduation and white marking area
    Printed graduation and white marking area
    1,20 ml
    12,5×43 mm
    Yes
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 85.00
    SFr. 85.00
    1 * 100 ST
       SFr. 85.00

  • DELT409106.1
    Printed graduation and white marking area
    Printed graduation and white marking area
    2,00 ml
    12,5×49 mm
    Yes
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 84.70
    SFr. 84.70
    1 * 100 ST
       SFr. 84.70

  • DELT409107
    Printed graduation and white marking area
    Printed graduation and white marking area
    3,00 ml
    12,5×72 mm
    Yes
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 91.30
    SFr. 91.30
    1 * 100 ST
       SFr. 91.30

  • DELT409108
    Imprinted graduation and white labeling field
    Imprinted graduation and white labeling field
    4,00 ml
    12,5×78 mm
    Yes
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 99.40
    SFr. 99.40
    1 * 100 ST
       SFr. 99.40

  • DELT409109
    Printed graduation and white marking area
    Printed graduation and white marking area
    5,00 ml
    12,5×92 mm
    Yes
    Log in for availability
    Log in for availability
    1 * 1.000 ST
    1 * 1.000 ST - SFr. 1’140.00
    SFr. 1’140.00
    1 * 1.000 ST
       SFr. 1’140.00