Order Entry
Switzerland
ContactUsLinkComponent
Examination gloves, latex, Unigloves® Comfort
Examination gloves, latex, Unigloves® Comfort
Nome del fornitore:  UNIGLOVES AERTZE UND KLINIKBED
Certificati
undefined
Examination gloves, latex, Unigloves® Comfort
Nome del fornitore:  UNIGLOVES AERTZE UND KLINIKBED

Specifiche

  • Catalog No:
  • 112-1703
  • 112-1714
  • 112-1704
  • 112-1702
  • 112-1585
  • Model:
  • Comfort
  • Comfort
  • Comfort
  • Comfort
  • Comfort
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex
  • Latex
  • Latex
  • Latex
  • Latex
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Finish:
  • Micro-textured
  • Micro-textured
  • Micro-textured
  • Micro-textured
  • Micro-textured
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,12 - 0,15 mm
  • 0,12 - 0,15 mm
  • 0,12 - 0,15 mm
  • 0,12 - 0,15 mm
  • 0,12 - 0,15 mm
  • Finger thickness:
  • 0,18 - 0,22 mm
  • 0,18 - 0,22 mm
  • 0,18 - 0,22 mm
  • 0,18 - 0,22 mm
  • 0,18 - 0,22 mm
  • Palm thickness:
  • 0,15 - 0,18 mm
  • 0,15 - 0,18 mm
  • 0,15 - 0,18 mm
  • 0,15 - 0,18 mm
  • 0,15 - 0,18 mm
  • EN norm:
  • EN 455 (1-4), EN ISO 374-1 Type C, EN ISO 374
  • EN 455 (1-4), EN ISO 374-1 Type C, EN ISO 374
  • EN 455 (1-4), EN ISO 374-1 Type C, EN ISO 374
  • EN 455 (1-4), EN ISO 374-1 Type C, EN ISO 374
  • EN 455 (1-4), EN ISO 374-1 Type C, EN ISO 374

Specifiche

Frequently Bought Together