Crates, nestable
Catalog # LAMA1776
Supplier: LAMAPLAST
Specifications
- W×D×H ext.:500×350×140 mm
- Capacity:15000 ml
- Colour:White
- Material:HDPE
- Environmentally Preferable:
- Pk:1
- W×D×H int.:470×320×135 mm
Specifications
About this item
Made of white HDPE.
- Good chemical resistance
- Good temperature resistance
- Nestable
With closed bottom and perforated walls are ideal for food use.