Order Entry
Switzerland
ContactUsLinkComponent
Deluxe functional knee joint model
Deluxe functional knee joint model
Catalog # BINH1000164
Supplier:  3B Scientific
undefined
Deluxe functional knee joint model
Catalog # BINH1000164
Supplier:  3B Scientific

Specifications

  • Weight:
    550 g
  • Description:
    Deluxe functional knee joint model
  • Pk:
    1

Specifications

About this item

This high-quality functional knee joint model of a naturally-sized right knee joint with ligaments shows the anatomy and possible physiological movements (e.g. abductions, anteversion, retroversion, internal and external rotation) in exceptional detail. This knee joint model also clearly defines the ACL and PCL. The colour of the natural-cast bones of the knee joint is extremely realistic. The cartilage on the knee joint surfaces is marked blue.

  • Consists of thigh stump, shinbone stump and calf bone stump, menisci and patella
  • Mounted on a base

Height: 32 cm