Order Entry
Switzerland
ContactUsLinkComponent
 
Pipette controller, Portable Pipet-Aid®
Catalog # DRUM4-000-200
Supplier:  DRUMMOND
undefined
Pipette controller, Portable Pipet-Aid®
Catalog # DRUM4-000-200
Supplier:  DRUMMOND

Specifications

  • Capacity:
    1 - 100 ml
  • Description:
    Pipet-Aid, cordless operation, 220 V, EU-plug
  • Pk:
    1

Specifications

About this item

The Pipet-Aid® was designed to transfer liquids with the use of serological, volumetric and/or blow-out pipettes in either glass, plastic or something similar. It accepts 1 to 100 ml pipettes.

  • Filtered nosepiece provides positive protection for the electronic components and prevents cross-contamination due to over-pipetting
  • Pipettes over 2000 times without recharging
  • Flow rate better than 25 ml at 5 s with 100 ml pipette
  • Cordless convenience
  • Tissue Culture Nosepiece provides quick disconnect and easier assembly
  • Holster-type wall bracket included
Delivery information: Supplied with charger, Ni-MH rechargeable battery, four replacement filters and wall bracket.