Waterproof clinical thermometer
Clinical waterproof digital thermometer with signal, 32…42 °C, 0,1 °C, 125 mm, 18 mm
Catalog # AMARF699991
Supplier: Amarell
Jump to:
Product Details & Documents
Waterproof, compact fever thermometer with "buzzer".
Specifications
- Ø:18 mm
- Range:32…42 °C
- Description:Clinical waterproof digital thermometer with signal
- Length:125 mm
- Accuracy:0,1 °C



