Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
SFr. 0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Switzerland
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Closures
Chromatography Vial Closures
Screw caps and seals for screw top vials
Screw caps and seals for screw top vials
Screw caps and seals for screw top vials
HYPE60180-515
:
Thermo Fisher Scientific
Screw caps and seals for screw top vials
HYPE60180-515
:
Thermo Fisher Scientific
Ø:
8 mm
Hardness:
30° shore
Type:
Blue silicone/clear PTFE seal, for 2 ml screw cap septum vials
Seq:
03
Thickness:
1,1 mm
Pk:
500