Order Entry
Switzerland
ContactUsLinkComponent
Vacuum aspiration systems, compact, AZ 02 and AZ 04
Vacuum aspiration systems, compact, AZ 02 and AZ 04
Supplier:  HAEP LABOR
Certificates
undefined
Vacuum aspiration systems, compact, AZ 02 and AZ 04
Supplier:  HAEP LABOR

Specifications

  • Catalog No:
  • HAEP981523101
  • HAEP981523001
  • Model:
  • AZ 02
  • AZ 04
  • Final pressure of vacuum pump:
  • 700 mbar
  • 700 mbar
  • Protection class:
  • IP 21
  • IP 21
  • Bottle capacity:
  • 2 l
  • 4 l
  • Flow rate:
  • 8 l/min
  • 8 l/min
  • Input voltage:
  • 230 V / 50 Hz
  • 230 V / 50 Hz
  • Power source:
  • 5 W
  • 5 W
  • Weight:
  • 0,8 kg
  • 0,8 kg

Specifications

Frequently Bought Together