Staining jar and basket
Catalog # 631-9810
Supplier: DELTALAB
Specifications
- Description:Staining jar with lid, adjustable
- Seq:01
- W×D×H:115×88×77 mm
- Pk:1
Specifications
About this item
Made of stainless steel, with lid and adjustable handle.
- With lid to avoid evaporation
- Excellent chemical resistance
- Excellent temperature resistance
The staining basket hold up to 30 slides (76×26 mm).