Sterilising autoclaves, La-ECZ
Fournisseur: SANOCLAV WOLF
Certificats
À propos de cet article
Lid and chamber made of stainless steel, suitable for the sterilisation in tightened steam and water.
- With whistle and safety valve
- Includes steam pressure regulation valve
- With temperature and pressure gauge
Spécifications
- Catalog No:
- 481-4621
- 481-4620
- Model:
- LaM-4-20-ECZ-J
- LaM-3-20-ECZ-J
- Capacity:
- 20 L
- 20 L
- Material:
- Stainless steel
- Stainless steel
- Temperature:
- 151 °C
- 143 °C
- Max. pressure:
- 4 bar
- 3 bar
- Int.Ø×H:
- 260×400 mm
- 260×400 mm
- Weight:
- 19 kg
- 19 kg
- Heating power:
- 2000 W
- 2000 W
- Voltage:
- 230 V
- 230 V
Spécifications
Frequently Bought Together