Order Entry
Switzerland
ContactUsLinkComponent
 
Thermometer clamp, SP Bel-Art
  620-1030
undefined
Thermometer clamp, SP Bel-Art
  620-1030

 

  • Spanning width:
    3,2 - 11 mm
  • Colour:
    Translucent
  • Material:
    PP
  • Pk:
    3

 

 

These PP clips hold thermometers and probes from 3,2 to 11 mm in diameter securely in place.

  • Fits onto the rims of beakers or pitchers up to ¼” thick
  • Autoclavable at 121 °C