Order Entry
Switzerland
ContactUsLinkComponent
Jaw crushers, BB 50
Jaw crushers, BB 50
Nome del fornitore:  Retsch GmbH
Certificati
undefined
Jaw crushers, BB 50
Nome del fornitore:  Retsch GmbH

Specifiche

  • Catalog No:
  • 412-0215
  • 412-0217
  • 412-0218
  • 412-0216
  • 412-0219
  • Model:
  • BB 50
  • BB 50
  • BB 50
  • BB 50
  • BB 50
  • Final fineness:
  • Down to 0,5 mm
  • Down to 0,5 mm
  • Down to 0,5 mm
  • Down to 0,5 mm
  • Down to 0,5 mm
  • Gap width setting:
  • 0 - 11 mm
  • 0 - 11 mm
  • 0 - 11 mm
  • 0 - 11 mm
  • 0 - 11 mm
  • Material feed size:
  • <40 mm*
  • <40 mm*
  • <40 mm*
  • <40 mm*
  • <40 mm*
  • Max. sample volume:
  • 3000 ml
  • 3000 ml
  • 3000 ml
  • 3000 ml
  • 3000 ml
  • Collecting receptacle:
  • 3 L
  • 3 L
  • 3 L
  • 3 L
  • 3 L
  • Drive:
  • 3 phase asynchronous motor
  • 3 phase asynchronous motor
  • 3 phase asynchronous motor
  • 3 phase asynchronous motor
  • 3 phase asynchronous motor
  • Power consumption:
  • 1100 W
  • 1100 W
  • 1100 W
  • 1100 W
  • 1100 W
  • Power supply:
  • 200 - 240 V, 50/60 Hz
  • 200 - 240 V, 50/60 Hz
  • 200 - 240 V, 50/60 Hz
  • 200 - 240 V, 50/60 Hz
  • 200 - 240 V, 50/60 Hz
  • Speed range:
  • 550 - 950 min⁻¹
  • 550 - 950 min⁻¹
  • 550 - 950 min⁻¹
  • 550 - 950 min⁻¹
  • 550 - 950 min⁻¹
  • W×D×H:
  • 420×560×460 mm
  • 420×560×460 mm
  • 420×560×460 mm
  • 420×560×460 mm
  • 420×560×460 mm
  • Weight:
  • ~79 kg
  • ~79 kg
  • ~79 kg
  • ~79 kg
  • ~79 kg

Specifiche

Frequently Bought Together