Order Entry
Switzerland
ContactUsLinkComponent
Pocket torch
Pocket torch
Katalognr. SIMEDI0035
Supplier:  Industrial Physics
undefined
Pocket torch
Katalognr. SIMEDI0035
Supplier:  Industrial Physics

Specifications

  • Description:
    LED pocket flashlight, 26×118 mm
  • Pk:
    1

Specifications

About this item

This powerful TQC aluminium LED pocket flashlight produces a very impressive 200 lumens and provides a projection distance of 250 m. It is suitable for applications in protective coatings, corrosion control, coating laboratories, paint production, surface finishing, powder coating, decorative coatings and building maintenance.

  • Dynamic switch
  • Shockproof casing
  • Four different modes: High beam, low beam, strobe mode, SOS signal mode

Weight: 73 g

Delivery: Supplied with a holster, a wriststrap, three AAA alkaline batteries and a gift box.