Order Entry
Switzerland
ContactUsLinkComponent
 
Deioniser, mixed-bed, Aquademat
Catalog # HECH40075010
undefined
Deioniser, mixed-bed, Aquademat
Catalog # HECH40075010

Technische Daten

  • Description:
    Deioniser, Aquademat, with conductivity meter
  • Model:
    Aquademat
  • Ø×H:
    100×600 mm
  • Conductivity:
    0 - 50 µS/cm
  • Max. flow rate:
    45 l/h
  • Pk:
    1

Technische Daten

Über diesen Artikel

Ion exchanger for purified water.

  • Blue lightproof cartridge avoids growth of algae
Certifications: Conforms with DAB, EuAB.
Delivery: Supplied with conductivity meter with inlet hose, outlet hose and wall holder (hose connections R19 mm).