Order Entry
Switzerland
ContactUsLinkComponent
Portable single gas detector, X-am® 5100
Portable single gas detector, X-am® 5100
Catalog # DRAE8322750
Supplier:  Dräger
undefined
Portable single gas detector, X-am® 5100
Catalog # DRAE8322750
Supplier:  Dräger

Specifications

  • Model:
    X-am® 5100
  • Parameter(s):
    HF, Hcl, H₂O₂, hydrazine
  • Temperature range:
    −20…+50 °C
  • Description:
    Portable single-gas detector
  • Environmentally Preferable:
  • W×D×H:
    48×61×130 mm
  • Battery life:
    180 hours (alkaline or NiMH high capacity battery), 50 hours (NiMH battery)
  • Alarm:
    Triple: Visual (360°), audible multi-tone (90 dB at 30 cm) and vibration
  • Datalog:
    Retrievable using an infrared interface: 1000 hours at a recording interval of one value per minute
  • Weight:
    220/250 g
  • Battery type:
    Alkaline, NiMH rechargeable or NiMH high capacity rechargeable battery
  • Pk:
    1

Specifications

About this item

The single gas detector is designed for manufacturing petrochemical products, aseptic packing or handling of rocket fuel and for handling hydrogen fluoride (HF), hydrochloric acid (HCl), hydrogen peroxide (H₂O₂) or hydrazine.

  • Slip proof and compact design for continuous and reliable measurements
  • User friendly menus with two button operation
  • Highly resistant to impacts, vibrations and electromagnetic radiation

Operated using replaceable alkaline batteries or a T4 NiMH rechargeable battery, which can be charged in the device.

Delivery: Supplied with an integrated data logger, manufacturer’s certificate and calibration certificate.
A power pack and sensor are integral elements of a functioning device.

Electrochemical Sensors

Product Information