Order Entry
Switzerland
ContactUsLinkComponent
Pipette brushes, Rotilabo®
Pipette brushes, Rotilabo®
Catalog # ROTHKE63.1
Supplier:  Roth Carl
Pipette brushes, Rotilabo®
Catalog # ROTHKE63.1
Supplier:  Roth Carl

Specifications

  • Bristle colour:
    Natural
  • Bristle material:
    Hog bristle
  • Brush head Ø:
    4/20/4 mm
  • Description:
    Pipette brush
  • Total length:
    490 mm
  • Brush head length:
    190 mm
  • Pk:
    5

Specifications

About this item

Pipette brushes with uncoloured natural bristles.

  • Durable
  • Higly resistant to chemicals
  • Heat resistant to approximately 150 °C