Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
SFr. 0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Switzerland
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Stoppers
Rubber Stoppers
Stopper, rubber, grey with two holes
Stopper, rubber, grey with two holes
Stopper, rubber, grey with two holes
Catalog # DENE1012126
Supplier:
DEUTSCH NEUMANN
Expand image
Stopper, rubber, grey with two holes
Catalog # DENE1012126
Supplier:
DEUTSCH NEUMANN
Specifications
Ø bottom:
26.0 mm
Ø top:
32.0 mm
Hole Ø:
6 mm
No. of Holes:
2
Height:
30,0 mm
Pk:
1
Specifications
About this item
Product Details
Documentation
Product Details
Documentation